SCHN RVS A2 RING KVP TPS M12

  • ERIKS:12216936
Image 1
Save to list

€0.09/ pieceexcl. VAT

€0.11incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Suitable for bolt size metric (M..)
12
Inner Diameter
13 mm
Outer Diameter
18 mm
Thickness
1 mm
Material
Stainless steel
Surface protection
Untreated
Material quality
Stainless steel A2
Model
Type S
Type
Locking disc spring