Schlauch D=13mm 45bar WVN701-6

  • ERIKS:13940390
Image 1
Image 2
Image 1
Image 2
Save to list

€29.17/ meterexcl. VAT

€35.30incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Internal diameter
6 mm
Wall thickness
3.5 mm
Outer Diameter
13 mm
Roll length
0 m
Temperature range
from -40 to 70 °C
Spare parts & accessories

€8.08/ pieceexcl. VAT

€9.78incl. VAT

47 In stock - Estimated delivery date 09/11/2026