Schlauch D=11mm 45bar WVN701-4

  • ERIKS:13940389
Image 1
Image 2
Image 1
Image 2
Save to list

€29.12/ meterexcl. VAT

€35.24incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Internal diameter
4 mm
Wall thickness
3.5 mm
Outer Diameter
11 mm
Roll length
0 m
Temperature range
from -40 to 70 °C
Spare parts & accessories

€7.56/ pieceexcl. VAT

€9.15incl. VAT

Estimated delivery date - 24/11/2026