SCANGRIP Work lamp NOVA Mini 1000 Lumen

  • ERIKS:14599289
  • Manufacturer:5708997360101
Image 1
LED work lamp NOVA Mini

Design: Super-compact, unbreakable, impact resistant and waterproof aluminium shell with rubber coating. Special COB LED for even and expansive lighting, as well as 10-times greater service life than conventional LEDs. The light output can be adjusted from 10 % to 100 % using the infinitely variable dimming function. With SMART GRIP 4-in-1 system, ring is suitable for carrying in the hand, fold-out base, clip for work belt and magnet for flexible mounting options. Beam angle 100° to 120°, working temperature from -10 °C to +40 °C.

Save to list

€91.97/ pieceexcl. VAT

€111.28incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150