SCANGRIP Rechargeable work lamp AREA 10 CONNECT 1000-10000 lm w/o battery

  • ERIKS:14599295
  • Manufacturer:5708997006757
Image 1
Battery LED work lamp AREA 10 CONNECT

Design: Impact-resistant as well as dust- and waterproof housing. Compatible with 18V rechargeable batteries of the brands Bosch, Dewalt, Fein, Festool, Flex, Makita, Metabo CAS und MIlwaukee. Also compatible with the charger/mains connection PLC. Special COB LED for even and expansive lighting, as well as 10-times greater service life than conventional LEDs. With the Bluetooth® lighting control , you can turn up to 4 work lamps on or off and switch between 5 brightness levels. Thus, you can use your smartphone to adjust your work lamps to suit your working environment. Working temperature from -10 °C to +40. Supplied without rechargeable battery or mains connection.

Note: For the use of rechargeable batteries of the brands Bosch, Dewalt, Fein, Festool, Flex, Makita and Milwaukee, a separately available interface adapter of the Connector series is required. The actual lighting time depends on the rechargeable battery used.



Optional beam angle 360° or 180°. With carry handle, hooks for hanging up and tripod mount. The integrated reserve battery reliably prevents the light from suddenly going out.


The indicated illumination time refers to the use of a 5.2 Ah battery.
Save to list

€432.71/ pieceexcl. VAT

€523.58incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150