SCANGRIP Rechargeable constructionlight TOWER 5 CONNECT 2500/5000 lm w/o battery

  • ERIKS:14599299
  • Manufacturer:5708997006788
Image 1
Rechargeable LED folding construction spotlight TOWER 5 CONNECT

Design: Housing made of resistant plastic with two independently rotatable spots. Compatible with 18V rechargeable batteries of the brands Bosch, Dewalt, Fein, Festool, Flex, Makita, Metabo CAS und MIlwaukee. Also compatible with the charger/mains connection PLC. 120 SMD LED with daylight white light (6500 K) for wide-area illumination, beam angle 110°. Folds up for transportation. Working temperature -10 °C to +40 °C.

Note: For the use of rechargeable batteries of the brands Bosch, Dewalt, Fein, Festool, Flex, Makita and Milwaukee, a separately available interface adapter of the Connector series is required. The actual lighting time depends on the rechargeable battery used.


The indicated illumination time refers to the use of a 5.2 Ah battery.
Save to list

€382.38/ pieceexcl. VAT

€462.68incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150