SCANGRIP Battery work lamp NOVA-EX R 2000/4000 Lumen

  • ERIKS:14335934
  • Manufacturer:5708997356180
Image 1
LED work lamp NOVA EX, battery and mains power

Design: Super-slim and unbreakable, impact-resistant and waterproof aluminium shell with rubber coating, non-conductive. Special COB LED for even and expansive lighting, as well as 10-times greater service life than conventional LEDs. Because the stand is adjustable at any angle, it can also be used for hanging. Beam angle 100° to 120°. ATEX Zone 1 and Zone 21, certified, II 2G Ex db eb mb IIC T6 Gb II 2D Ex tb IIIC T85°C Db IP65 , working temperature from –20 °C to +45 °C.

Save to list

€905.74/ pieceexcl. VAT

€1,095.95incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150