
€60.80/ pieceexcl. VAT
€73.57incl. VAT
134 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | Safety clamp |
Material | AISI 316 |
Norm | EN 14420-3 |
Clamping range | from 78 to 82 mm |
Hose ID x Wall Thickness | 63x8 |