
€14.16/ pieceexcl. VAT
€17.13incl. VAT
290 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | Safety clamp |
Material | AISI 316 |
Norm | EN 14420-3 |
Clamping range | from 22 to 24 mm |
Hose ID x Wall Thickness | 13x5 |