
€86.45/ pieceexcl. VAT
€104.60incl. VAT
61 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | Safety clamp |
Material | AISI 316 |
Norm | EN 14423 |
Clamping range | from 67 to 69 mm |
Hose ID x Wall Thickness | 50x9 |