
€77.68/ pieceexcl. VAT
€93.99incl. VAT
74 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | Safety clamp |
Material | Brass |
Norm | EN 14423 |
Clamping range | from 67 to 69 mm |
Hose ID x Wall Thickness | 50x9 |