
€45.57/ pieceexcl. VAT
€55.14incl. VAT
159 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | Safety clamp |
Material | Brass |
Norm | EN 14423 |
Clamping range | from 47 to 50 mm |
Hose ID x Wall Thickness | 32x8 |