
€30.31/ pieceexcl. VAT
€36.68incl. VAT
87 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | Safety clamp |
Material | Aluminium |
Norm | EN 14420-3 |
Clamping range | from 94 to 97 mm |
Hose ID x Wall Thickness | 75x10 |