
€18.62/ pieceexcl. VAT
€22.53incl. VAT
798 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | Safety clamp |
Material | Aluminium |
Norm | EN 14420-3 |
Clamping range | from 69 to 71 mm |
Hose ID x Wall Thickness | 50x10 |