
€130.63/ pieceexcl. VAT
€158.06incl. VAT
197 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | Safety clamp |
Material | Aluminium |
Norm | EN 14420-3 |
Clamping range | from 143 to 148 mm |
Hose ID x Wall Thickness | 125x10 |