
€66.41/ pieceexcl. VAT
€80.36incl. VAT
999 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | Safety clamp |
Material | Aluminium |
Norm | EN 14420-3 |
Clamping range | from 119.1 to 122 mm |
Hose ID x Wall Thickness | 100x10 |