
€20.90/ pieceexcl. VAT
€25.29incl. VAT
2417 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | GRK |
Type | Safety clamp |
Material | Aluminium |
Norm | EN 14420-3 |
Clamping range | from 78 to 82 mm |
Hose ID x Wall Thickness | 63x8 |