
€11.40/ pieceexcl. VAT
€13.79incl. VAT
50 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | GRK |
Type | Safety clamp |
Material | Aluminium |
Norm | EN 14420-3 |
Clamping range | from 50 to 52 mm |
Hose ID x Wall Thickness | 38x6,5 |