
€156.75/ pieceexcl. VAT
€189.67incl. VAT
175 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | Safety clamp |
Material | Aluminium |
Norm | EN 14420-3 |
Clamping range | from 168 to 174 mm |
Hose ID x Wall Thickness | 150x10 |