
€85.22/ pieceexcl. VAT
€103.12incl. VAT
155 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | Safety clamp |
Material | AISI 316 |
Norm | EN 14420-3 |
Clamping range | from 87 to 89 mm |
Hose ID x Wall Thickness | 75x6,5 |