SAFETY CABLE HOSE-TO-HOSE 1/2" - 1-1/2" 40B

  • ERIKS:13384918
Image 1
Item nr: SAFBB05-125SAFBB005-125Barcode:Distribution: EU and USGeneral information
  • Length: 0.51m / 1.69 ft
  • Weight: 0.095kg / 0.21 lbs
  • Product: Whip check
  • Nominal Diameter: 15-38 / 1/2-1"1/2"
  • Fittings: Double loop, spring system
  • Design Pressure: 40 bar / 580 psi
  • Test Pressure: - bar / - psi
  • Temperature: -20 to 80°C / -4 to 176°F
  • Medium: n.a.
  • PED: §4.3
  • Cat.class: -
Detail information
  • Bending Radius: 50.8 mm / 2 inch
  • Inside diameter: - mm / - inch
  • Outside diameter: 3 mm / - inch
  • Tube Material: - Fitting Material: Steel Zn plated
  • Whip check: No
  • Annual inspection required: No
  • Stock item: No
  • Pin Pricked: No
  • Safety line: No
Save to list

€17.88/ pieceexcl. VAT

€21.63incl. VAT

4 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Whipcheck