
€2.48/ pieceexcl. VAT
€3.01incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Thread size metric (M..) | 10 |
Material | Stainless steel |
Material quality | A4 |
Kind of thread | Metric |
Surface protection | Untreated |
DIN standard | 6334 |