RVS A2 vleugschr am model M8X40

  • ERIKS:23267915
  • Manufacturer:8715492310767
Image 1
Save to list

€1.12/ pieceexcl. VAT

€1.36incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Model
American model
Material
Stainless steel
Material quality
Stainless steel A2
Surface protection
Untreated
Kind of thread
Metric
Thread size metric (M..)
8
Height
40
Type
Wing screw
Length
40
American model
Yes