RVS A2 vleugschr am model M8X15

  • ERIKS:23267911
  • Manufacturer:8715492310729
Image 1
Save to list

€0.87/ pieceexcl. VAT

€1.05incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Model
American model
Material
Stainless steel
Material quality
Stainless steel A2
Surface protection
Untreated
Kind of thread
Metric
Thread size metric (M..)
8
Height
15
Type
Wing screw
Length
15
American model
Yes