RVS A2 vleugschr am model M10X40

  • ERIKS:23267919
  • Manufacturer:8715492310804
Image 1
Save to list

€1.87/ pieceexcl. VAT

€2.26incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Model
American model
Material
Stainless steel
Material quality
Stainless steel A2
Surface protection
Untreated
Kind of thread
Metric
Thread size metric (M..)
10
Height
40
Type
Wing screw
Length
40
American model
Yes