
€0.24/ pieceexcl. VAT
€0.29incl. VAT
Sold per: 500Min. order: 500
300 In stock - Estimated delivery date 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Stainless steel |
Screwing system | Hexagon |
Diameter metrical (M..) | 16 |
Kind of thread | Metric |
Breaking torque | 7-13 Nm |
Material quality | Stainless steel A2 |