



€1.83/ pieceexcl. VAT
€2.21incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Height | 10 mm |
Material | NR |
D | 22 mm |
d | 4 mm |
e | 9 mm |
H | 10 mm |
s | 4.5 mm |
Hardness (Sh A) | 60 |
Colour | Grey |
Material specification | Natural rubber |