Rubber stop grey EPDM 70 Shore A DxH= 20x5

  • ERIKS:14981580
Image 1
Image 2
Image 1
Image 2
Rubber stop made of EPDM with countersunk thread, as an anti-slip machinefoot and buffer, with metal reinforcement for higher load. Hardness: 70 Shore A.
Save to list
Not available in webshop
Estimated delivery date - 11/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2
Height
5 mm
Material
EPDM
D
20 mm
d
4 mm
e
9 mm
H
5 mm
s
2.1 mm
Hardness (Sh A)
70
Colour
Grey
Material specification
Ethylene-propylene-diene-elastomer