



€1.60/ pieceexcl. VAT
€1.94incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 1 |
Height | 12 mm |
Material | EPDM |
D | 20 mm |
d | 5 mm |
e | 8 mm |
H | 12 mm |
s | 6 mm |
Hardness (Sh A) | 70 |
Colour | Black |
Material specification | Ethylene-propylene-diene-elastomer |