Rubber sheet MVQ 40 SILICONE TRANSPARENT 131404 1000x1000x3

  • ERIKS:11019873
Image 1
Save to list

€422.88/ meterexcl. VAT

€511.68incl. VAT

8.333 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
MVQ 40
Type
SILICONE TRANSPARENT
Compound
131404
Thickness
3 mm
Length
1000 mm
Width
1000 mm