
€2,064.00/ meterexcl. VAT
€2,497.44incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | FPM/FKM 75 |
Type | VITON® A |
Material | FPM/FKM |
Thickness | 6 mm |
Length | 10000 mm |
Width | 1200 mm |
Max. pressure | 10 bar |
Hardness | 75 |
Colour | Black |
Compression set ISO | ≤28 % |
Tensile strength ISO | ≥8.4 MPa |
Temperature range | from -30 to 200 °C |
Density | 1.92 g/cm³ |
Elongation at break ISO | ≥250 % |