
€6.70/ meterexcl. VAT
€8.11incl. VAT
34 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | ZERO VACUM |
Internal diameter | 6 mm |
Wall thickness | 3.5 mm |
Outer Diameter | 13 mm |
Vacuum-resistance at 20 °C | 50 % |
Roll length | 0 m |
Material of inner wall | NR (natural rubber) |
Temperature range | from -30 to 70 °C |