
€6.40/ meterexcl. VAT
€7.74incl. VAT
Estimated delivery date - 14/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | SOUPLESSE LAB |
Internal diameter | 8 mm |
Wall thickness | 2 mm |
Outer Diameter | 12 mm |
Roll length | 0 m |
Material of inner wall | NR (natural rubber) |
Temperature range | from -30 to 70 °C |