
€8.71/ meterexcl. VAT
€10.54incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 14/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | SOUPLESSE LAB |
Internal diameter | 12 mm |
Wall thickness | 3 mm |
Outer Diameter | 18 mm |
Roll length | 0 m |
Material of inner wall | NR (natural rubber) |
Temperature range | from -30 to 70 °C |