
€51.22/ meterexcl. VAT
€61.98incl. VAT
Sold per: 0.01Min. order: 0.01
18 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | FKM LAB |
Internal diameter | 8 mm |
Wall thickness | 2 mm |
Outer Diameter | 12 mm |
Maximum operating pressure | 0.8 bar |
Roll length | 0 m |
Material of inner wall | FPM/FKM |
Temperature range | from -20 to 200 °C |