
€32.37/ meterexcl. VAT
€39.17incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 14/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | FKM LAB |
Internal diameter | 4 mm |
Wall thickness | 2 mm |
Outer Diameter | 8 mm |
Roll length | 0 m |
Material of inner wall | FPM/FKM |
Temperature range | from -20 to 200 °C |