
€18.66/ meterexcl. VAT
€22.58incl. VAT
15 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | FKM LAB |
Internal diameter | 3 mm |
Wall thickness | 1.5 mm |
Outer Diameter | 6 mm |
Roll length | 0 m |
Material of inner wall | FPM/FKM |
Temperature range | from -20 to 200 °C |