
€158.93/ meterexcl. VAT
€192.31incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 04/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | FKM LAB |
Internal diameter | 19 mm |
Wall thickness | 3 mm |
Outer Diameter | 25 mm |
Roll length | 0 m |
Material of inner wall | FPM/FKM |
Temperature range | from -20 to 200 °C |