
€101.40/ meterexcl. VAT
€122.69incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | FKM LAB |
Internal diameter | 15 mm |
Wall thickness | 3 mm |
Outer Diameter | 21 mm |
Roll length | 0 m |
Material of inner wall | FPM/FKM |
Temperature range | from -20 to 200 °C |