
€70.85/ meterexcl. VAT
€85.73incl. VAT
Sold per: 150Min. order: 150
Estimated delivery date - 14/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | FKM LAB |
Internal diameter | 13 mm |
Wall thickness | 2.5 mm |
Outer Diameter | 18 mm |
Roll length | 0 m |
Material of inner wall | FPM/FKM |
Temperature range | from -20 to 200 °C |