
€123.50/ meterexcl. VAT
€149.44incl. VAT
Sold per: 0.01Min. order: 0.01
21 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | FKM LAB |
Internal diameter | 12 mm |
Wall thickness | 2 mm |
Outer Diameter | 16 mm |
Roll length | 0 m |
Material of inner wall | FPM/FKM |
Temperature range | from -20 to 200 °C |