Rubber hose Ultrafixx HD, roll=40m, I.D. 75x7,5

  • ERIKS:11133494
Image 1
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Ultrafixx-HD
Internal diameter
75 mm
Wall thickness
7.5 mm
Outer Diameter
90 mm
Maximum operating pressure
10 bar
Minimum burst pressure
40 bar
Vacuum-resistance at 20 °C
80 %
Minimum bending radius
200 mm
Roll length
40 m
Weight
2.9 kg/m
Material of inner wall
UPE/UHMWPE
Temperature range
from -30 to 100 °C
Temperature range °F
from -22 to 212 °F
Static wire
No