Rubber hose Ultrafixx HD, roll=40m, I.D. 38x6,5

  • ERIKS:11189346
Image 1
Save to list

€139.10/ meterexcl. VAT

€168.31incl. VAT

173.2 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Ultrafixx-HD
Internal diameter
38 mm
Wall thickness
7 mm
Outer Diameter
52 mm
Maximum operating pressure
10 bar
Minimum burst pressure
40 bar
Vacuum-resistance at 20 °C
80 %
Minimum bending radius
125 mm
Roll length
40 m
Weight
1.4 kg/m
Material of inner wall
UPE/UHMWPE
Temperature range
from -30 to 100 °C
Temperature range °F
from -22 to 212 °F
Static wire
No