Rubber hose Trix-Rotstrahl, roll=40m, I.D. 50x7

  • ERIKS:10014721
Image 1
Save to list

€54.08/ meterexcl. VAT

€65.44incl. VAT

Sold per: 40Min. order: 40

Estimated delivery date - 21/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Trix-Rotstrahl
Internal diameter
50 mm
Wall thickness
7 mm
Outer Diameter
64 mm
Maximum operating pressure
10 bar
Minimum burst pressure
30 bar
Minimum bending radius
300 mm
Roll length
40 m
Weight
1.57 kg/m
Material of inner wall
EPDM
Temperature range
from -40 to 100 °C
Temperature range °F
from -40 to 212 °F
Static wire
No