Rubber hose Trix-Rotstrahl, roll=40m, I.D. 38x6

  • ERIKS:10014720
Image 1
Save to list

€42.19/ meterexcl. VAT

€51.05incl. VAT

Estimated delivery date - 21/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Trix-Rotstrahl
Internal diameter
38 mm
Wall thickness
6 mm
Outer Diameter
50 mm
Maximum operating pressure
15 bar
Minimum burst pressure
45 bar
Minimum bending radius
200 mm
Roll length
40 m
Weight
1.1 kg/m
Material of inner wall
EPDM
Temperature range
from -40 to 100 °C
Temperature range °F
from -40 to 212 °F
Static wire
No