Rubber hose Trix-Rotstrahl, roll=40m, I.D. 35x5,5

  • ERIKS:10069652
Image 1
Save to list

€27.04/ meterexcl. VAT

€32.72incl. VAT

Sold per: 40Min. order: 40

Estimated delivery date - 21/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Trix-Rotstrahl
Internal diameter
35 mm
Wall thickness
5.5 mm
Outer Diameter
46 mm
Maximum operating pressure
15 bar
Minimum bending radius
180 mm
Roll length
40 m
Material of inner wall
EPDM
Temperature range
from -40 to 120 °C