Rubber hose Trix-Rotstrahl, roll=40m, I.D. 32x5,5

  • ERIKS:10014719
Image 1
Save to list

€27.82/ meterexcl. VAT

€33.66incl. VAT

Sold per: 40Min. order: 40

Estimated delivery date - 21/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Trix-Rotstrahl
Internal diameter
32 mm
Wall thickness
5.5 mm
Outer Diameter
43 mm
Maximum operating pressure
15 bar
Minimum burst pressure
45 bar
Minimum bending radius
170 mm
Roll length
40 m
Weight
0.89 kg/m
Material of inner wall
EPDM
Temperature range
from -40 to 100 °C
Temperature range °F
from -40 to 212 °F
Static wire
No