Rubber hose Trix-Rotstrahl, roll=40m, I.D. 19x4

  • ERIKS:10014716
Image 1
Save to list

€13.39/ meterexcl. VAT

€16.20incl. VAT

360 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Trix-Rotstrahl
Internal diameter
19 mm
Wall thickness
4 mm
Outer Diameter
27 mm
Maximum operating pressure
20 bar
Minimum burst pressure
60 bar
Minimum bending radius
65 mm
Roll length
40 m
Weight
0.44 kg/m
Material of inner wall
EPDM
Temperature range
from -40 to 100 °C
Temperature range °F
from -40 to 212 °F
Static wire
No