Rubber hose Trix-Rotstrahl, roll=40m, I.D. 13x3,3

  • ERIKS:10014714
Image 1
Save to list

€7.67/ meterexcl. VAT

€9.28incl. VAT

626.9 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Trix-Rotstrahl
Internal diameter
13 mm
Wall thickness
3.3 mm
Outer Diameter
19.6 mm
Maximum operating pressure
20 bar
Minimum burst pressure
60 bar
Minimum bending radius
50 mm
Roll length
40 m
Weight
0.25 kg/m
Material of inner wall
EPDM
Temperature range
from -40 to 100 °C
Temperature range °F
from -40 to 212 °F
Static wire
No