Rubber hose Temofixx, roll=40m, I.D. 51x8

  • ERIKS:10014708
Image 1
Abrasive, antistatic discharge hose for abrasive substances, such as concrete mortar, cement, etc.
Tube: black NR rubber.
Reinforcement: rayon cord.
Cover: black SBR/NR rubber.
White marking with text: TEMOFIXX PLASTER & CONCRETE 40 BAR.
Working pressure: 40 bar.
Temperature range : -35°C to +80°C (peaks up to 90°C)
Connections: free of choice.
Assembly: safety clamps or ferrules.
Save to list

€33.61/ meterexcl. VAT

€40.67incl. VAT

340 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
TEMOFIXX
Internal diameter
50 mm
Wall thickness
8 mm
Outer Diameter
66 mm
Maximum operating pressure
40 bar
Minimum burst pressure
120 bar
Minimum bending radius
510 mm
Roll length
40 m
Weight
1.95 kg/m
Material of inner wall
NR (natural rubber)
Temperature range
from -35 to 70 °C
Temperature range °F
from -31 to 158 °F
Static wire
No